- 1 3/8 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Length Through Bore | 1.69 in, 42.9 mm |
| Shaft Dia. | 1 3/8 in, 34.93 mm |
| Grease Operating [Max] | 3200 rpm |
| Bearing Type | Ball Bearing |
| Housing Base Width | 1.5 in, 38 mm |
| Housing Material | Stainless Steel |
| Mounted Unit Duty | Standard |
| Bolt Size | 1/2-13 UNC |
| Bore Type | Cylindrical |
| Locking Device | Set Screws |
| Sealing | Seal And Flinger On Both Sides |
| Seal Type | Contact |
| Inch/Metric | Inch |
| Shaft Centerline | 1.87 in, 47.6 mm |
| Center Distance of Bolt Holes | 3.25 in, 82.6 mm |
| Static Load Rating [Max] | 15.3 kN |
| Seal Material | Food Grade |
| Housing Base | 4.13 in, 105 mm |
| Expansion Type | Expansion Bearing |
| Lubricant In Bearing | Grease |
| Housing Style | Short Base (Plummer) Block |
| Pillow Block Type | 2-Bolt |
| Relubricatable | No |
| Weight | 2.866 LB |
| EAN or UPC | 7316577857606 |

