- 1.97 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Seal Type | Contact |
| Sealing | Seal And Flinger On Both Sides |
| Bolt Size | M16 |
| Housing Base | 5.24 in, 133 mm |
| Inch/Metric | Metric |
| Through Hole Diameter | 17.5 mm |
| Pillow Block Type | 2-Bolt |
| Housing Base Width | 1.3 in, 33 mm |
| Static Load Rating [Max] | 23.2 kN |
| Center Distance of Bolt Holes | 4 in, 101.5 mm |
| Shaft Dia. | 1.97 in, 50 mm |
| Shaft Centerline | 2.25 in, 57.2 mm |
| Grease Operating [Max] | 2200 rpm |
| Housing Material | Composite for the SKF Food Line |
| Locking Device | Set Screws |
| Length Through Bore | 1.72 in, 43.6 mm |
| Mounted Unit Duty | Standard |
| Expansion Type | Expansion Bearing |
| Lubricant In Bearing | Grease |
| Seal Material | Food Grade |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Bearing Type | Ball Bearing |
| Housing Style | Short Base (Plummer) Block |
| Weight | 2.307 LB |
| EAN or UPC | 7316577849007 |

