- 1.57 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Center Distance of Bolt Holes | 3.5 in, 89 mm |
| Shaft Dia. | 1.57 in, 40 mm |
| Seal Type | Contact |
| Housing Base Width | 1.3 in, 33 mm |
| Seal Material | Food Grade |
| Relubricatable | No |
| Expansion Type | Expansion Bearing |
| Through Hole Diameter | 13.5 mm |
| Grease Operating [Max] | 2800 rpm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard |
| Shaft Centerline | 1.94 in, 49.2 mm |
| Housing Material | Composite for the SKF Food Line |
| Lubricant In Bearing | Grease |
| Housing Base | 4.61 in, 117 mm |
| Length Through Bore | 1.6 in, 40.7 mm |
| Bolt Size | M12 |
| Pillow Block Type | 2-Bolt |
| Bore Type | Cylindrical |
| Sealing | Seal And Flinger On Both Sides |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 19 kN |
| Locking Device | Set Screws |
| Housing Style | Short Base (Plummer) Block |
| Weight | 1.764 LB |
| EAN or UPC | 7316577860231 |

