- 1 15/16 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Shaft Dia. | 1 15/16 in, 49.21 mm |
| Grease Operating [Max] | 2200 rpm |
| Housing Base Width | 1.3 in, 33 mm |
| Locking Device | Set Screws |
| Expansion Type | Expansion Bearing |
| Pillow Block Type | 2-Bolt |
| Housing Style | Short Base (Plummer) Block |
| Seal Material | Food Grade |
| Bore Type | Cylindrical |
| Length Through Bore | 2.03 in, 51.6 mm |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Housing Base | 5.24 in, 133 mm |
| Relubricatable | No |
| Housing Material | Composite for the SKF Food Line |
| Center Distance of Bolt Holes | 4 in, 101.5 mm |
| Static Load Rating [Max] | 23.2 kN |
| Lubricant In Bearing | Grease |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard |
| Seal Type | Contact |
| Bolt Size | 5/8-11 UNC |
| Bearing Type | Ball Bearing |
| Shaft Centerline | 2.25 in, 57.2 mm |
| Weight | 2.646 LB |
| EAN or UPC | 7316577847904 |

