- 1 1/2 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Inch/Metric | Inch |
| Lubricant In Bearing | Grease |
| Housing Material | Composite for the SKF Food Line |
| Locking Device | Set Screws |
| Mounted Unit Duty | Standard |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Shaft Centerline | 1.94 in, 49.2 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Center Distance of Bolt Holes | 3.5 in, 89 mm |
| Housing Base Width | 1.3 in, 33 mm |
| Shaft Dia. | 1 1/2 in, 38.1 mm |
| Expansion Type | Expansion Bearing |
| Static Load Rating [Max] | 19 kN |
| Housing Base | 4.61 in, 117 mm |
| Bore Type | Cylindrical |
| Housing Style | Short Base (Plummer) Block |
| Pillow Block Type | 2-Bolt |
| Grease Operating [Max] | 2800 rpm |
| Seal Type | Contact |
| Seal Material | Food Grade |
| Length Through Bore | 1.94 in, 49.2 mm |
| Bolt Size | 1/2-13 UNC |
| Weight | 2.205 LB |
| EAN or UPC | 7316577859877 |

