- 1 1/4 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Shaft Centerline | 1.69 in, 42.9 mm |
| Relubricatable | No |
| Shaft Dia. | 1 1/4 in, 31.75 mm |
| Lubricant In Bearing | Grease |
| Pillow Block Type | 2-Bolt |
| Grease Operating [Max] | 3800 rpm |
| Housing Base | 4.02 in, 102 mm |
| Housing Material | Composite for the SKF Food Line |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Bearing Type | Ball Bearing |
| Housing Style | Short Base (Plummer) Block |
| Seal Material | Food Grade |
| Locking Device | Set Screws |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Housing Base Width | 1.18 in, 30 mm |
| Static Load Rating [Max] | 11.2 kN |
| Seal Type | Contact |
| Mounted Unit Duty | Standard |
| Length Through Bore | 1.5 in, 38.1 mm |
| Bolt Size | 7/16-14 UNC |
| Center Distance of Bolt Holes | 2.99 in, 76 mm |
| Expansion Type | Expansion Bearing |
| Weight | 11.244 LB |
| EAN or UPC | 7316577830968 |

