- Ball Bearing Type
- Pillow Block
- 25 mm Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
| Bolt Size | 3/8-16 in |
| Housing Height | 2.811 in |
| Mounted Unit Duty | Standard-Duty |
| Series | P2BT |
| Base Length | 3 in |
| Housing Material | Cast Iron |
| Inner Ring | Wide |
| Bearing Insert | YAR |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 25 mm |
| Bearing Type | Ball Bearing |
| Sealing | Seal On Both Sides |
| Size Code | 25M |
| Dynamic Capacity | 3150 lbf |
| Center Line to Base Dimension [Min] | 1 7/16 in |
| Weight | 1.279 LB |
| EAN or UPC | 7316577343987 |

