
- 1.57 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
Pillow Block Type | 2-Bolt |
Relubricatable | No |
Lubricant In Bearing | Grease |
Bolt Size | 0.47 in, 12 mm |
Seal Type | Contact |
Locking Device | Set Screws |
Seal Material | Food Grade |
Housing Style | Pillow (Plummer) Block |
Grease Operating [Max] | 2800 rpm |
Housing Base Thickness | 0.75 in, 19 mm |
Housing Material | Stainless Steel |
Shaft Dia. | 1.57 in, 40 mm |
Expansion Type | Expansion Bearing |
Bearing Type | Ball Bearing |
Through Hole Diameter | 13.5 mm |
Center Distance of Bolt Holes | 5.34 in, 135.5 mm |
Static Load Rating [Max] | 19 kN |
Sealing | Seal And Flinger On Both Sides |
Bore Type | Cylindrical |
Length Through Bore | 1.94 in, 49.2 mm |
Inch/Metric | Metric |
Housing Base Width | 1.89 in, 48 mm |
Housing Base | 6.87 in, 174.5 mm |
Mounted Unit Duty | Standard |
Shaft Centerline | 1.94 in, 49.2 mm |
Weight | 4.725 LB |
EAN or UPC | 7316577860088 |
