- 1.18 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Grease Operating [Max] | 3800 rpm |
| Housing Style | Pillow (Plummer) Block |
| Lubricant In Bearing | Grease |
| Locking Device | Set Screws |
| Length Through Bore | 1.5 in, 38.1 mm |
| Housing Base Width | 1.34 in, 34 mm |
| Inch/Metric | Metric |
| Expansion Type | Expansion Bearing |
| Shaft Dia. | 1.18 in, 30 mm |
| Housing Base Thickness | 0.65 in, 16.5 mm |
| Sealing | Seal And Flinger On Both Sides |
| Bearing Type | Ball Bearing |
| Seal Material | Food Grade |
| Mounted Unit Duty | Standard |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Housing Base | 6 in, 152.5 mm |
| Bolt Size | 0.39 in, 10 mm |
| Static Load Rating [Max] | 11.2 kN |
| Relubricatable | No |
| Shaft Centerline | 1.69 in, 42.9 mm |
| Housing Material | Stainless Steel |
| Pillow Block Type | 2-Bolt |
| Center Distance of Bolt Holes | 4.63 in, 117.5 mm |
| Through Hole Diameter | 11 mm |
| Weight | 2.771 LB |
| EAN or UPC | 7316581138197 |

