- 0.98 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Mounted Unit Duty | Standard |
| Expansion Type | Expansion Bearing |
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 0.98 in, 25 mm |
| Static Load Rating [Max] | 7.8 kN |
| Shaft Centerline | 1.44 in, 36.5 mm |
| Seal Material | Food Grade |
| Bore Type | Cylindrical |
| Housing Base | 5.26 in, 133.5 mm |
| Grease Operating [Max] | 4300 rpm |
| Bearing Type | Ball Bearing |
| Housing Material | Stainless Steel |
| Through Hole Diameter | 11 mm |
| Relubricatable | No |
| Seal Type | Contact |
| Center Distance of Bolt Holes | 4 in, 101.7 mm |
| Housing Style | Pillow (Plummer) Block |
| Inch/Metric | Metric |
| Sealing | Seal And Flinger On Both Sides |
| Length Through Bore | 1.34 in, 34.1 mm |
| Bolt Size | 0.39 in, 10 mm |
| Locking Device | Set Screws |
| Housing Base Width | 1.22 in, 31 mm |
| Housing Base Thickness | 0.63 in, 16 mm |
| Lubricant In Bearing | Grease |
| Weight | 1.984 LB |
| EAN or UPC | 7316581138128 |

