- Ball Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 8 1/2 in Minimum Bolt Hole Spacing Range
| Dynamic Capacity | 16360 lbf |
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Series | P2BM |
| Locking Device | Setscrew Locking |
| Sealing | Seal On Both Sides |
| Housing Height | 6.937 in |
| Housing Material | Cast Iron |
| Size Code | 215 |
| Shaft Dia. | 2.9375 in |
| Inner Ring | Wide |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 8 1/2 in |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Air Handling-Duty |
| Base Length | 11 1/2 in |
| Bearing Insert | YAR |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| Weight | 117.286 LB |
| EAN or UPC | 7316577416155 |

