- Ball Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 2 7/16 in Center Line To Base Dimension
- 6 15/32 in Minimum Bolt Hole Spacing Range
| Bolt Hole Spacing Range [Min] | 6 15/32 in |
| Base Length | 8 5/8 in |
| Bolt Hole Spacing | 6 15/32 in |
| Mounted Unit Duty | Air Handling-Duty |
| Series | P2BL |
| Sealing | Seal On Both Sides |
| Inner Ring | Wide |
| Bearing Type | Ball Bearing |
| Housing Height | 4.906 in |
| Dynamic Capacity | 9800 lbf |
| Bolt Size | 5/8 in |
| Bearing Insert | YAR |
| Center Line to Base Dimension [Min] | 2 7/16 in |
| Size Code | 203 |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing Range [Max] | 7 21/64 in |
| Weight | 7.937 LB |
| EAN or UPC | 7316577416049 |

