- Ball Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 3/16 in Center Line To Base Dimension
- 6 in Minimum Bolt Hole Spacing Range
| Locking Device | Setscrew Locking |
| Center Line to Base Dimension [Min] | 2 3/16 in |
| Bolt Hole Spacing Range [Min] | 6 in |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 7890 lbf |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Size Code | 115 |
| Base Length | 8 1/8 in |
| Bolt Hole Spacing | 6 in |
| Inner Ring | Narrow |
| Series | P2BL |
| Shaft Dia. | 1.9375 in |
| Housing Height | 4 1/2 in |
| Sealing | Seal On Both Sides |
| Bearing Insert | YAT |
| Weight | 6.118 LB |
| EAN or UPC | 7316577345981 |

