- Ball Bearing Type
- Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/16 in Center Line To Base Dimension
- 5 7/16 in Minimum Bolt Hole Spacing Range
| Series | P2BL |
| Housing Material | Cast Iron |
| Size Code | 111 |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 7460 lbf |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Max] | 6 1/8 in |
| Center Line to Base Dimension [Min] | 2 1/16 in |
| Housing Height | 4.187 in |
| Bolt Hole Spacing | 5 7/16 in |
| Bearing Insert | YAT |
| Shaft Dia. | 1.6875 in |
| Mounted Unit Duty | Standard-Duty |
| Base Length | 7 15/32 in |
| Inner Ring | Narrow |
| Locking Device | Setscrew Locking |
| Sealing | Seal On Both Sides |
| Weight | 5.897 LB |
| EAN or UPC | 7316577345950 |

