- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 13/16 in Center Line To Base Dimension
- 4 22/32 in Minimum Bolt Hole Spacing Range
| Mounted Unit Duty | Standard-Duty |
| Base Length | 6 9/16 in |
| Size Code | 107 |
| Bolt Size | 1/2 in |
| Center Line to Base Dimension [Min] | 1 13/16 in |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Bolt Hole Spacing | 4 11/16 in |
| Series | P2BL |
| Shaft Dia. | 1.4375 in |
| Locking Device | Setscrew Locking |
| Inner Ring | Narrow |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Height | 3 5/8 in |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Bearing Insert | YAT |
| Dynamic Capacity | 5730 lbf |
| Sealing | Seal On Both Sides |
| Weight | 3.195 LB |
| EAN or UPC | 7316577346131 |

