Skip to content Skip to navigation menu
SKFP2BL 104-WF-AH

P2BL 104-WF-AH

P2BL Series Air Handling-Duty Cast Iron Pillow Block
Item #113734551
  • Ball Bearing Type
  • Pillow Block
  • 1 1/4 in Shaft Diameter
  • 1 13/16 in Center Line To Base Dimension
  • 4 22/32 in Minimum Bolt Hole Spacing Range
SKFP2BL 104-WF-AH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Type
  • Pillow Block
  • 1 1/4 in Shaft Diameter
  • 1 13/16 in Center Line To Base Dimension
  • 4 22/32 in Minimum Bolt Hole Spacing Range
Bolt Hole Spacing 4 11/16 in
Bolt Hole Spacing Range [Max] 5 5/16 in
Bolt Size 1/2 in
Bearing Type Ball Bearing
Housing Material Cast Iron
Sealing Seal & Flinger On Both Sides
Shaft Dia. 1.25 in
Inner Ring Wide
Base Length 6 9/16 in
Housing Height 3 5/8 in
Center Line to Base Dimension [Min] 1 13/16 in
Size Code 104
Bearing Insert YEL
Bolt Hole Spacing Range [Min] 4 11/16 in
Mounted Unit Duty Air Handling-Duty
Dynamic Capacity 5730 lbf
Series P2BL
Locking Device Eccentric Locking Collar
Weight 3.814 LB
EAN or UPC 7316577345905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison