
- Ball Bearing Type
- Pillow Block
- 1 3/16 in Shaft Diameter
- 1 9/16 in Center Line To Base Dimension
- 4 3/8 in Minimum Bolt Hole Spacing Range
Shaft Dia. | 1.1875 in |
Center Line to Base Dimension [Min] | 1 9/16 in |
Housing Height | 3.156 in |
Bolt Size | 1/2 in |
Bolt Hole Spacing Range [Min] | 4 3/8 in |
Series | P2BL |
Inner Ring | Wide |
Sealing | Seal & Flinger On Both Sides |
Base Length | 6 1/2 in |
Bearing Type | Ball Bearing |
Locking Device | Eccentric Locking Collar |
Mounted Unit Duty | Air Handling-Duty |
Dynamic Capacity | 4380 lbf |
Bearing Insert | YEL |
Housing Material | Cast Iron |
Bolt Hole Spacing Range [Max] | 5 1/16 in |
Bolt Hole Spacing | 4 3/8 in |
Size Code | 103 |
Weight | 2.535 LB |
EAN or UPC | 7316577348098 |
