Skip to content Skip to navigation menu
SKFP2BL 103-TF-AH

P2BL 103-TF-AH

P2BL Series Air Handling-Duty Cast Iron Pillow Block
Item #113734741
  • Ball Bearing Type
  • Pillow Block
  • 1 3/16 in Shaft Diameter
  • 1 9/16 in Center Line To Base Dimension
  • 4 3/8 in Minimum Bolt Hole Spacing Range
SKFP2BL 103-TF-AH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Type
  • Pillow Block
  • 1 3/16 in Shaft Diameter
  • 1 9/16 in Center Line To Base Dimension
  • 4 3/8 in Minimum Bolt Hole Spacing Range
Housing Material Cast Iron
Housing Height 3.156 in
Bolt Hole Spacing Range [Max] 5 1/16 in
Bolt Size 1/2 in
Sealing Seal On Both Sides
Bearing Insert YAR
Inner Ring Wide
Bolt Hole Spacing Range [Min] 4 3/8 in
Dynamic Capacity 4380 lbf
Center Line to Base Dimension [Min] 1 9/16 in
Bearing Type Ball Bearing
Mounted Unit Duty Air Handling-Duty
Shaft Dia. 1.1875 in
Base Length 6 1/2 in
Bolt Hole Spacing 4 3/8 in
Size Code 103
Locking Device Setscrew Locking
Series P2BL
Weight 2.8 LB
EAN or UPC 7316577415868
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison