- Ball Bearing Type
- Pillow Block
- 1 3/16 in Shaft Diameter
- 1 9/16 in Center Line To Base Dimension
- 4 3/8 in Minimum Bolt Hole Spacing Range
| Sealing | Seal On Both Sides |
| Base Length | 6 1/2 in |
| Size Code | 103 |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing Range [Max] | 5 1/16 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 4 3/8 in |
| Series | P2BL |
| Bearing Insert | YAT |
| Housing Material | Cast Iron |
| Housing Height | 3.156 in |
| Center Line to Base Dimension [Min] | 1 9/16 in |
| Dynamic Capacity | 4380 lbf |
| Shaft Dia. | 1.1875 in |
| Bolt Hole Spacing Range [Min] | 4 3/8 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Inner Ring | Narrow |
| Weight | 2.333 LB |
| EAN or UPC | 7316577346025 |

