
- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 3/4 in Minimum Bolt Hole Spacing Range
Base Length | 5 1/2 in |
Bolt Hole Spacing | 3 3/4 in |
Inner Ring | Wide |
Series | P2BL |
Bolt Size | 3/8 in |
Size Code | 100 |
Bearing Insert | YEL |
Sealing | Seal & Flinger On Both Sides |
Bearing Type | Ball Bearing |
Dynamic Capacity | 3150 lbf |
Bolt Hole Spacing Range [Min] | 3 3/4 in |
Bolt Hole Spacing Range [Max] | 4 1/2 in |
Mounted Unit Duty | Air Handling-Duty |
Center Line to Base Dimension [Min] | 1 5/16 in |
Housing Height | 2.656 in |
Housing Material | Cast Iron |
Shaft Dia. | 1 in |
Locking Device | Eccentric Locking Collar |
Weight | 1.731 LB |
EAN or UPC | 7316577345790 |
