- Pillow Block
- Tapered Roller Bearing
- 85 mm Shaft Dia.
- 95.25 mm Center Line To Base Dimension
- 274.64 mm Minimum Bolt Hole Spacing
| Bolt Holes | 2 |
| Locking Device | Double Set Screw |
| Seal Type | Contact |
| Dynamic Load Rating | 19000 lbf |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Relubricatable | Yes |
| Bearing Type | Tapered Roller Bearing |
| Housing Length | 355.6 mm |
| Shaft Dia. | 85 mm |
| Lubrication | Grease |
| Pillow Block Type | 2-Bolt |
| Bore Type | Cylindrical Bore |
| Length Through Bore | 127 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing Range [Min] | 274.64 mm |
| Bolt Size | 22.23 mm |
| Bolt Hole Spacing Range [Max] | 300.04 mm |
| Housing Material | Cast Iron |
| Relubrication Feature | With |
| Weight | 49.37 LB |
| EAN or UPC | 7316579540995 |

