- Pillow Block
- Tapered Roller Bearing
- 70 mm Shaft Dia.
- 79.38 mm Center Line To Base Dimension
- 236.54 mm Minimum Bolt Hole Spacing
| Bearing Type | Tapered Roller Bearing |
| Dynamic Load Rating | 11800 lbf |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Housing Length | 304.8 mm |
| Pillow Block Type | 2-Bolt |
| Bolt Size | 19.05 mm |
| Mounted Unit Duty | Standard-Duty |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Shaft Dia. | 70 mm |
| Locking Device | Double Set Screw |
| Bolt Hole Spacing Range [Min] | 236.54 mm |
| Bore Type | Cylindrical Bore |
| Lubrication | Grease |
| Seal Type | Contact |
| Relubrication Feature | With |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 246.06 mm |
| Length Through Bore | 114.3 mm |
| Weight | 27.19 LB |
| EAN or UPC | 7316579540964 |

