- Pillow Block
- Tapered Roller Bearing
- 65 mm Shaft Dia.
- 69.85 mm Center Line To Base Dimension
- 212.73 mm Minimum Bolt Hole Spacing
| Locking Device | Double Set Screw |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bore Type | Cylindrical Bore |
| Housing Material | Cast Iron |
| Length Through Bore | 101.6 mm |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Bolt Hole Spacing Range [Min] | 212.73 mm |
| Lubrication | Grease |
| Shaft Dia. | 65 mm |
| Bolt Size | 15.88 mm |
| Housing Length | 266.7 mm |
| Bolt Hole Spacing Range [Max] | 219.08 mm |
| Relubricatable | Yes |
| Pillow Block Type | 2-Bolt |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Tapered Roller Bearing |
| Dynamic Load Rating | 11500 lbf |
| Bolt Holes | 2 |
| Relubrication Feature | With |
| Weight | 22.871 LB |
| EAN or UPC | 7316579540957 |

