- Pillow Block
- Tapered Roller Bearing
- 50 mm Shaft Dia.
- 57.15 mm Center Line To Base Dimension
- 174.63 mm Minimum Bolt Hole Spacing
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 50 mm |
| Dynamic Load Rating | 9650 lbf |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Bolt Hole Spacing Range [Max] | 180.98 mm |
| Relubrication Feature | With |
| Length Through Bore | 88.9 mm |
| Locking Device | Double Set Screw |
| Bolt Hole Spacing Range [Min] | 174.63 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard-Duty |
| Relubricatable | Yes |
| Bore Type | Cylindrical Bore |
| Lubrication | Grease |
| Housing Length | 225.43 mm |
| Bolt Size | 15.88 mm |
| Weight | 11.976 LB |
| EAN or UPC | 7316579540926 |

