- Pillow Block
- Tapered Roller Bearing
- 40 mm Shaft Dia.
- 53.98 mm Center Line To Base Dimension
- 155.58 mm Minimum Bolt Hole Spacing
| Lubrication | Grease |
| Bolt Size | 12.7 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Dynamic Load Rating | 7500 lbf |
| Relubrication Feature | With |
| Locking Device | Double Set Screw |
| Pillow Block Type | 2-Bolt |
| Housing Length | 200.03 mm |
| Bolt Hole Spacing Range [Min] | 155.58 mm |
| Relubricatable | Yes |
| Bolt Holes | 2 |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 40 mm |
| Housing Material | Cast Iron |
| Bore Type | Cylindrical Bore |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard-Duty |
| Length Through Bore | 85.73 mm |
| Bolt Hole Spacing Range [Max] | 161.93 mm |
| Seal Type | Contact |
| Weight | 9.817 LB |
| EAN or UPC | 7316579540902 |

