- Pillow Block
- Tapered Roller Bearing
- 35 mm Shaft Dia.
- 47.63 mm Center Line To Base Dimension
- 142.88 mm Minimum Bolt Hole Spacing
| Shaft Dia. | 35 mm |
| Bolt Holes | 2 |
| Bearing Type | Tapered Roller Bearing |
| Relubrication Feature | With |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Double Set Screw |
| Bore Type | Cylindrical Bore |
| Inch/Metric | Metric |
| Pillow Block Type | 2-Bolt |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubrication | Grease |
| Housing Length | 187.33 mm |
| Bolt Hole Spacing Range [Min] | 142.88 mm |
| Bolt Hole Spacing Range [Max] | 149.23 mm |
| Seal Type | Contact |
| Dynamic Load Rating | 6100 lbf |
| Housing Material | Cast Iron |
| Length Through Bore | 76.2 mm |
| Bolt Size | 12.7 mm |
| Weight | 6.971 LB |
| EAN or UPC | 7316579540896 |

