- Pillow Block
- Tapered Roller Bearing
- 1 7/8 in Shaft Dia.
- 2 1/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing
| Bore Type | Cylindrical Bore |
| Bolt Size | 5/8 in |
| Relubrication Feature | With |
| Locking Device | Double Set Screw |
| Bolt Holes | 2 |
| Lubrication | Grease |
| Pillow Block Type | 2-Bolt |
| Length Through Bore | 3 1/2 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Tapered Roller Bearing |
| Relubricatable | Yes |
| Shaft Dia. | 1 7/8 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Dynamic Load Rating | 9650 lbf |
| Housing Material | Cast Iron |
| Housing Length | 8 7/8 in |
| Seal Type | Contact |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Weight | 11.976 LB |
| EAN or UPC | 7316579538992 |

