- 1.38 in Shaft Diameter
- Metric
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Bearing Type | Ball Bearing |
| Seal Type | Contact |
| Length Through Bore | 1.37 in, 34.9 mm |
| Locking Device | Set Screws |
| Shaft Centerline | 1.87 in, 47.6 mm |
| Bore Type | Cylindrical |
| Shaft Dia. | 1.38 in, 35 mm |
| Grease Operating [Max] | 3200 rpm |
| Sealing | Seal On Both Sides And Flinger On One Side |
| Bolt Size | 0.47 in, 12 mm |
| Seal Material | Food Grade |
| Mounted Unit Duty | Standard |
| Inch/Metric | Metric |
| Housing Base Thickness | 0.79 in, 20 mm |
| Lubricant In Bearing | Grease |
| Expansion Type | Expansion Bearing |
| Pillow Block Type | 2-Bolt |
| Relubricatable | No |
| Housing Base | 6.65 in, 169 mm |
| Housing Style | Pillow (Plummer) Block |
| Housing Material | Composite for the SKF Food Line |
| Housing Base Width | 1.58 in, 40 mm |
| Through Hole Diameter | 13.5 mm |
| Static Load Rating [Max] | 15.3 kN |
| Center Distance of Bolt Holes | 5 in, 127 mm |
| Weight | 1.603 LB |
| EAN or UPC | 7316577856005 |

