- 1 15/16 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Seal Material | Food Grade |
| Housing Base | 8.19 in, 208 mm |
| Locking Device | Set Screws |
| Mounted Unit Duty | Standard |
| Through Hole Diameter | 11/16 in |
| Pillow Block Type | 2-Bolt |
| Housing Style | Pillow (Plummer) Block |
| Bore Type | Cylindrical |
| Shaft Dia. | 1 15/16 in, 49.21 mm |
| Grease Operating [Max] | 2200 rpm |
| Bearing Type | Ball Bearing |
| Housing Base Thickness | 0.91 in, 23 mm |
| Shaft Centerline | 2.25 in, 57.2 mm |
| Lubricant In Bearing | Grease |
| Bolt Size | 0.63 in, 16 mm |
| Inch/Metric | Inch |
| Center Distance of Bolt Holes | 6.28 in, 159.5 mm |
| Relubricatable | No |
| Length Through Bore | 2.03 in, 51.6 mm |
| Housing Base Width | 1.73 in, 44 mm |
| Housing Material | Composite for the SKF Food Line |
| Sealing | Seal And Flinger On Both Sides |
| Static Load Rating [Max] | 23.2 kN |
| Seal Type | Contact |
| Expansion Type | Expansion Bearing |
| Weight | 3.197 LB |
| EAN or UPC | 7316577848888 |

