- 1 1/2 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Housing Material | Composite for the SKF Food Line |
| Sealing | Seal And Flinger On Both Sides |
| Shaft Centerline | 1.94 in, 49.2 mm |
| Inch/Metric | Inch |
| Housing Base | 7.05 in, 179 mm |
| Bolt Size | 0.5 in, 12 mm |
| Static Load Rating [Max] | 19 kN |
| Seal Material | Food Grade |
| Seal Type | Contact |
| Bore Type | Cylindrical |
| Length Through Bore | 1.94 in, 49.2 mm |
| Relubricatable | No |
| Housing Style | Pillow (Plummer) Block |
| Center Distance of Bolt Holes | 5.39 in, 137 mm |
| Shaft Dia. | 1 1/2 in, 38.1 mm |
| Housing Base Width | 1.73 in, 44 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Set Screws |
| Expansion Type | Expansion Bearing |
| Grease Operating [Max] | 2800 rpm |
| Mounted Unit Duty | Standard |
| Lubricant In Bearing | Grease |
| Through Hole Diameter | 9/16 in |
| Pillow Block Type | 2-Bolt |
| Housing Base Thickness | 0.79 in, 20 mm |
| Weight | 2.135 LB |
| EAN or UPC | 7316577860224 |

