- 1 3/16 in Shaft Diameter
- Inch
- Contact Seal
- 2-Bolt Pillow Block
- Standard Mounted Unit Duty
| Locking Device | Set Screws |
| Housing Style | Pillow (Plummer) Block |
| Seal Type | Contact |
| Through Hole Diameter | 13/32 in |
| Seal Material | Food Grade |
| Bolt Size | 0.38 in, 10 mm |
| Center Distance of Bolt Holes | 4.69 in, 119 mm |
| Lubricant In Bearing | Grease |
| Static Load Rating [Max] | 11.2 kN |
| Housing Base Width | 1.58 in, 40 mm |
| Bore Type | Cylindrical |
| Housing Base | 6.34 in, 161 mm |
| Inch/Metric | Inch |
| Pillow Block Type | 2-Bolt |
| Expansion Type | Expansion Bearing |
| Housing Material | Composite for the SKF Food Line |
| Length Through Bore | 1.5 in, 38.1 mm |
| Shaft Centerline | 1.69 in, 42.9 mm |
| Grease Operating [Max] | 3800 rpm |
| Sealing | Seal And Flinger On Both Sides |
| Housing Base Thickness | 0.79 in, 20 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Shaft Dia. | 1 3/16 in, 30.16 mm |
| Mounted Unit Duty | Standard |
| Weight | 0.0 KG |
| EAN or UPC | 7316577847546 |

