- Ball Bearing Type
- Pillow Block
- 65 mm Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 9/16 in Minimum Bolt Hole Spacing Range
| Bearing Insert | YAR |
| Bearing Type | Ball Bearing |
| Sealing | Seal On Both Sides |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 65 mm |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 3 in |
| Housing Height | 6.047 in |
| Inner Ring | Wide |
| Size Code | 65M |
| Mounted Unit Duty | Standard-Duty |
| Dynamic Capacity | 12850 lbf |
| Series | P2B |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Bolt Hole Spacing | 7 9/16 in |
| Base Length | 10 7/16 in |
| Weight | 12.598 LB |
| EAN or UPC | 7316577343970 |

