- Ball Bearing Type
- Pillow Block
- 50 mm Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 in Minimum Bolt Hole Spacing Range
| Mounted Unit Duty | Standard-Duty |
| Shaft Dia. | 50 mm |
| Bolt Hole Spacing | 6 in |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Bolt Size | 5/8 in |
| Series | P2B |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Size Code | 50M |
| Base Length | 8 1/8 in |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 7890 lbf |
| Bearing Insert | YAR |
| Locking Device | Setscrew Locking |
| Housing Height | 4.563 in |
| Inner Ring | Wide |
| Weight | 6.043 LB |
| EAN or UPC | 7316579633314 |

