- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 3/4 in Minimum Bolt Hole Spacing Range
| Series | P2B |
| Mounted Unit Duty | Standard-Duty |
| Base Length | 5 1/2 in |
| Inner Ring | Narrow |
| Bearing Insert | YET |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Sealing | Seal On Both Sides |
| Size Code | 100 |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 3/4 in |
| Housing Height | 2.781 in |
| Dynamic Capacity | 3150 lbf |
| Center Line to Base Dimension [Min] | 1 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Weight | 1.647 LB |
| EAN or UPC | 7316577344953 |

