- SNW-44 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Shaft Dia. | 7.9375 in |
| Bearing Series | 22200K Series |
| Series | SNW-44 |
| Oil Hole | w/Oil Hole |
| Weight | 35.274 LB |
| EAN or UPC | 7316577663139 |
| Shaft Dia. | 7.9375 in |
| Bearing Series | 22200K Series |
| Series | SNW-44 |
| Oil Hole | w/Oil Hole |
| Weight | 35.274 LB |
| EAN or UPC | 7316577663139 |