- SNW-40 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/22200K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Bearing Series | 22200K Series |
| Series | SNW-40 |
| Oil Hole | w/Oil Hole |
| Shaft Dia. | 7.1875 in |
| Weight | 31.0 LB |
| EAN or UPC | 7316570348101 |
| Bearing Series | 22200K Series |
| Series | SNW-40 |
| Oil Hole | w/Oil Hole |
| Shaft Dia. | 7.1875 in |
| Weight | 31.0 LB |
| EAN or UPC | 7316570348101 |