
- SNW-32 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/22200K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
Series | SNW-32 |
Oil Hole | w/Oil Hole |
Bearing Series | 22200K Series |
Shaft Dia. | 5.4375 in |
Weight | 16.005 LB |
EAN or UPC | 7316577663085 |
