- SNW-28 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Bearing Series | 22200K Series |
| Oil Hole | w/Oil Hole |
| Series | SNW-28 |
| Shaft Dia. | 4.9375 in |
| Weight | 10.783 LB |
| EAN or UPC | 7316577663061 |
| Bearing Series | 22200K Series |
| Oil Hole | w/Oil Hole |
| Series | SNW-28 |
| Shaft Dia. | 4.9375 in |
| Weight | 10.783 LB |
| EAN or UPC | 7316577663061 |