- SNW-136 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Series | SNW-136 |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/Oil Hole |
| Shaft Dia. | 6.4375 in |
| Weight | 25.0 LB |
| EAN or UPC | 7316577663184 |

