- Radial Bearing Type
- Single Row
- Round Bore Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| I.D. | 40 mm |
| Weight | 0.844 LB |
| EAN or UPC | 7316570169041 |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| I.D. | 40 mm |
| Weight | 0.844 LB |
| EAN or UPC | 7316570169041 |