- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 1.46 in Width
| Width | 1.46 in, 37 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.46 in, 37 mm |
| O.D. | 6.3 in, 160 mm |
| Precision Rating | ABEC 1 |
| Static Load Rating | 265 kN |
| Material | Bearing Steel |
| Dynamic Load Rating | 280 kN |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.46 in, 37 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 2.95 in, 75 mm |
| No. of Rows | Single |
| Series | 3 |
| Weight | 7.573 LB |
| EAN or UPC | 7316573300298 |

