- Radial Bearing Type
- Single Row
- Round Bore Type
- 70 mm Inside Diameter
- 159.7 mm Outside Diameter
| I.D. | 70 mm |
| O.D. | 159.7 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Weight | 6.576 LB |
| EAN or UPC | 7316570887228 |
| I.D. | 70 mm |
| O.D. | 159.7 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Weight | 6.576 LB |
| EAN or UPC | 7316570887228 |