Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NUP 306 ECJ

Radial Cylindrical Roller Bearing
Item #111019133
  • 1.18 in Inner Diameter
  • 2.83 in Outer Diameter
  • 0.75 in Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.18 in Inner Diameter
  • 2.83 in Outer Diameter
  • 0.75 in Width
I.D. 30 mm
Bearing Style Complete Bearing
Static Load Rating 48 kN
Tolerance Normal (PN)
Inside Dia. 30 mm
Rows of Balls Single
Precision Rating ABEC 1
Outer Ring Width 0.75 in, 19 mm
No. of Ribs - Inner Ring 1
Radial Internal Clearance Group N
O.D. 72 mm
Bore Type Round Bore
Cage Type Sheet Metal
Inner Ring Width 0.75 in, 19 mm
No. of Ribs 1
Relubrication Feature Without
Width 0.75 in, 19 mm
Dynamic Load Rating 58.5 kN
Series 3
Material Steel
O.D. Type Cylindrical
No. of Rows Single
Inch/Metric Metric
Bearing Type Radial
Cage Material Sheet Metal
No. of Ribs - Outer Ring 2
Bearing Part Complete Bearing
Outside Dia. 72 mm
Weight 0.849 LB
EAN or UPC 7316571534343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison