- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| I.D. | 150 mm |
| Tolerance | Normal (PN) |
| Dynamic Load Rating | 510 kN |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Outer Ring Width | 1.77 in, 45 mm |
| Width | 1.77 in, 45 mm |
| Cage Material | Steel |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | Group N |
| Series | 2 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Capacity | High Capacity |
| End Type | Open End |
| Material | Steel |
| Origin | Cylindrical Radial |
| Rows of Balls | Single |
| Static Load Rating | 600 kN |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 1.77 in, 45 mm |
| Precision Ground | Yes |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| O.D. | 270 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| No. of Ribs - Inner Ring | 1 |
| Weight | 24.075 LB |
| EAN or UPC | 7316577042651 |

