- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 1.57 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| I.D. | 130 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| Material | Steel |
| Rows of Balls | Single |
| Bearing Design | Removable Inner Ring – Two Piece |
| Precision Rating | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 455 kN |
| Cage Type | Sheet Metal |
| No. of Ribs - Inner Ring | 1 |
| Bearing Type | Radial |
| Series | 2 |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Width | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | Group N |
| No. of Rows | 1 |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| No. of Ribs - Outer Ring | 2 |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Dynamic Load Rating | 415 kN |
| O.D. | 230 mm |
| Cage Material | Steel |
| Weight | 14.498 LB |
| EAN or UPC | 7316577045751 |

