- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.57 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Precision-honed rolling contact surfaces
- High speed performance
- Logarithmically crowned rollers
compliances
- 0
| Series | 22 |
| Inside Dia. | 90 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 280 kN |
| Outside Dia. | 160 mm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.57 in, 40 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Radial |
| Enclosure | Open |
| End Type | Open End |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Two Piece |
| Capacity | High Capacity |
| O.D. | 160 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| I.D. | 90 mm |
| Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating | 315 kN |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Weight | 7.386 LB |
| EAN or UPC | 7316577052629 |

