- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
| Inner Ring Width | 1.3 in, 33 mm |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 212 kN |
| I.D. | 80 mm |
| Series | 22 |
| O.D. Type | Cylindrical |
| Outside Dia. | 140 mm |
| Inside Dia. | 80 mm |
| Inch/Metric | Metric |
| O.D. | 140 mm |
| Static Load Rating | 245 kN |
| Material | Bearing Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Bore Type | Cylindrical |
| Width | 1.3 in, 33 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| No. of Rows | Single |
| Rows of Balls | Single |
| Weight | 4.784 LB |
| EAN or UPC | 7316570188868 |

