- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.22 in Width
| Bore Type | Round Bore |
| Series | 22 |
| Static Load Rating | 193 kN |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| I.D. | 70 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 125 mm |
| Cage Material | Brass |
| Width | 1.22 in, 31 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 180 kN |
| Precision Rating | ABEC 1 |
| Weight | 4.061 LB |
| EAN or UPC | 7316570930474 |

