- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.22 in Width
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Bearing Type | Radial |
| Outer Ring Width | 1.22 in, 31 mm |
| Dynamic Load Rating | 170 kN |
| Static Load Rating | 180 kN |
| O.D. | 4.72 in, 120 mm |
| Width | 1.22 in, 31 mm |
| I.D. | 2.56 in, 65 mm |
| Inner Ring Width | 1.22 in, 31 mm |
| Series | 22 |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Material | Bearing Steel |
| No. of Rows | Single |
| Weight | 3.355 LB |
| EAN or UPC | 7316574548729 |

