- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| No. of Ribs - Outer Ring | 2 |
| Dynamic Load Rating | 146 kN |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| O.D. Type | Cylindrical |
| Series | 22 |
| Inner Ring Width | 1.1 in, 28 mm |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Bearing Design | Removable Inner Ring – Two Piece |
| Cage Material | Polyamide |
| Cage Type | Non-Metallic |
| No. of Ribs - Inner Ring | 1 |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 2.36 in, 60 mm |
| No. of Rows | Single |
| O.D. | 4.33 in, 110 mm |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Width | 1.1 in, 28 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 153 kN |
| Tolerance | Normal (PN) |
| Weight | 2.476 LB |
| EAN or UPC | 7316577031433 |

